【接触抵抗(mΩ)】プラグコネクタ【種類】オス【規格】圧着【定格電圧(V)】ストレート【絶縁抵抗(MΩ)】JIS-C-5412、EIAJ RC-5235【コンタクト形状】AC500【表面処理】(本体)Ni、(中心コンタクト)Au【形状】1000以上(DC500V)【結合方式】3以下(接触間の電圧降下は、約1kHzの交流または直流で1mVを超えない方法にて【コネクタタイプ】14.5【寸法A(Φmm)】バヨネットロック【結線方法】黄銅【材質(コンタクト)】50【耐電圧(V/min)】AC1500【特性インピーダンス(Ω)】BNC【嵌合部形状】プラグ