【特長】オキツモワンタッチスプレーは、耐熱塗料で培った技術をエアゾールスプレーとして商品化したものです。耐食性に優れ、美しい色が揃っています。このスプレーはだ円形に噴射し、360°回転できますので塗りやすい方向に変えることができます。半ツヤ。常乾又は焼付。
【用途】2輪車、自動車の排気マフラーの補修に最適です。
【塗布面積(m2)】黒【危険物の類別】半ツヤ【色番】550【耐熱温度(℃)】1.5-2.0(標準)【危険物の品名】Ⅱ【色】常温乾燥/24以上 (焼付乾燥/20~30分(180℃))【危険物の性状】第四類【危険等級】第一石油類【乾燥時間(時間)】日塗工No/EN-15【タイプ】非水溶性